CREDERE Artsy Glass Vessel Bath Sink Set in Matte Black

  • Mfr # NOHP-G19012MB

  • Zoro # G104937803


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Length
17.25
Overall Width
17.25
Overall Height
5.5
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G19012MB
Zoro #
G104937803
UPC #
744271939989
Country of Origin
China

Dimensions

Overall Length
17.25
Overall Width
17.25
Overall Height
5.5

Details

Color
Matte Black
Weight
14
Finish
Matte Black

Description

Strikingly beautiful the CREDERE vessel sink is a fixture of beauty. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted design of blue and grey with some sparkle. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a matte black pop-up drain and matching mounting ring.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Cloth is presoaked for multiple applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.