Mini 12-inch Blue Foiled Glass Vessel Bath Sink Set, Chrome

  • Mfr # NSFC-S132-1217003CH

  • Zoro # G804938247


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFC-S132-1217003CH
Zoro #
G804938247
UPC #
793420705517
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.5

Details

Color
Chrome
Weight
17
Finish
Polished Chrome

Description

A small but bold blue statment made in the bath with this blue foiled glass vessel and matching chrome waterfall faucet. This mini glass vessel sink features a bold blue wrinkled foil design. A great choice for powder rooms or anywhere the space is a little tight. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
This round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching chrome mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.