
Modern Matte Black Porcelain Vessel Sink Set with Chrome Drain and Sealer
Mfr # NP-01141MBCH
Zoro # G704938026
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Overall Length
21.75
Overall Width
13.75
Overall Height
5.75
Weight
21
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NP-01141MBCH
Zoro #
G704938026
UPC #
744271939705
Country of Origin
China
Dimensions
Overall Length
21.75
Overall Width
13.75
Overall Height
5.75
Details
Color
Matte Black
Weight
21
Finish
Polished Chrome
Description
Come over to the dark side and add touch of contemporary flare with this refreshing and stylish porcelain sink from Novatto. Stylish slopes corners make this sink a focal piece and the extra sink width make it fully functional for washing hands. Combining quality and design in each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. This porcelain sink is protected with a premium matte finish giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 21.5-inches by 13.75-inches. The sides are 5-inches tall tapering to a 3.5-inch center.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.