Oval Undermount White Porcleain Sink with Brushed Nickel Drain Set
- Mfr # NP-U191307BN
- Zoro # G404851946
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP-U191307BN
- Zoro #
- G404851946
- UPC #
- 744271940312
- Country of Origin
- China
- Color
- White
- Finish
- Brushed Nickel
Description
Novatto offers a classic with this oval white porcelain bathroom sink. It’s a great fit for any bathroom needing a lasting timeless design. Undermount installation provides a seamless look for any bath or powder room. The overflow provides subtle assurance the sink will not overflow for safety reasons. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto single hole or widespread faucet for a bathroom masterpiece.
This porcelain sink has a standard 1.75-inch drain opening and includes a brushed nickel pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a brushed nickel pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Supreme packaging and boxing ensure damage-free delivery. Novatto's customer service is always here to answer any additional technical product questions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.