Purple Painted Glass Vessel Bathroom Sink Set, Brushed Nickel

  • Mfr # TIG-8123PBN

  • Zoro # G704937890


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Overall Length
16.75
Overall Width
16.75
Overall Height
5.5
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TIG-8123PBN
Zoro #
G704937890
UPC #
632688064526
Country of Origin
China

Dimensions

Overall Length
16.75
Overall Width
16.75
Overall Height
5.5

Details

Color
Brushed Nickel
Weight
17
Finish
Brushed Nickel

Description

Add some purple flavor to the bath with this glass vessel sink. The VIOLA vessel sink is a fixture of beauty showcasing unique purple color on molded glass. From the exclusive hand painted vessel collection of Novatto, it adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. The sink has standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.