
Rectangular White Porcelain Vessel Sink with Chrome Drain Set
Mfr # NP-01321CH
Zoro # G904938246
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Color
Polished White
Overall Length
15
Overall Width
19
Overall Height
5.5
Weight
32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-01321CH
Zoro #
G904938246
UPC #
744271939668
Country of Origin
China
Dimensions
Overall Length
15
Overall Width
19
Overall Height
5.5
Details
Color
Polished White
Weight
32
Finish
Polished Chrome
Description
Upgrade the bathroom with a spacious sink both refreshing and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19-inches by 15-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.