
Travertine Onyx Natural Stone Vessel Sink
Mfr # NOSV-TO
Zoro # G304937955
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Color
Stone
Overall Length
16
Overall Width
17
Overall Height
6
Weight
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOSV-TO
Zoro #
G304937955
UPC #
744271938555
Country of Origin
China
Dimensions
Overall Length
16
Overall Width
17
Overall Height
6
Details
Color
Stone
Weight
60
Description
Even more beautiful in person, Novatto's travertine onyx vessels are sure to add a touch of charm to your bath. These natural cobblestone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Honed and hand polished to perfection, each irregular vessel is beautifully unique. Since these are from Mother Nature, each sink will vary slightly in color, shape and size. Before shipping a vessel, we will send photos for your approval. These sinks are constructed for above-counter installation. They have a 1.75-inch drain opening for standard plumbing connections. Suggested Novatto umbrella drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.