Shop NOVATTO
See all product information
Create Account
Undermount 32 in Single-Bowl Stainless Steel Kitchen Sink
- Mfr # NKSS-R0321810SB
- Zoro # G324931452
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Finish
Polished
Body Material
Stainless Steel
Overall Length
32 in
Includes
Sink Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKSS-R0321810SB
- Zoro #
- G324931452
- UPC #
- 720167550131
- Country of Origin
- China
- Finish
- Polished
- Body Material
- Stainless Steel
- Includes
- Sink Only
Dimensions
- Overall Height
- 10 in
- Overall Length
- 32 in
- Overall Width
- 18 in
Description
Elevate your kitchen with Novatto's modern 32-inch stainless steel single bowl dual-mount sink. Crafted from premium 304 18/8 chromium-nickel stainless steel, it boasts exceptional corrosion and rust resistance. Whether you prefer an under-mount or drop-in installation, this versatile sink fits seamlessly with any countertop type. Its exterior is insulated with sound-deadening materials, ensuring a quieter kitchen environment. Installation is straightforward with the included template and mounting clips. Clean slick lines and zero radius corners guide the water to the back where the drain is conveniently located. Stand out from the crowd and bring a touch of sophistication to your kitchen with Novatto stainless sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.