Shop NOVATTO
See all product information
Create Account
Undermount 33 in Double-Bowl Copper Kitchen Sink with Drain
- Mfr # TCK-005AN-001HC
- Zoro # G924931449
product price:Â
$
4,294.99
/ea
Free Shipping & Returns
Key Features
Overall Width
22 in
Overall Height
10-1/2 in
Overall Length
33 in
Finish
Hand-Hammered
Includes
Basket Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCK-005AN-001HC
- Zoro #
- G924931449
- UPC #
- 720167548459
- Country of Origin
- Mexico
- Finish
- Hand-Hammered
- Includes
- Basket Strainer
- Body Material
- Copper
Dimensions
- Overall Width
- 22 in
- Overall Height
- 10-1/2 in
- Overall Length
- 33 in
Description
This farmhouse 60/40 sink is hand-hammered from 100% recycled copper by our master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, this luxurious double basin sink with a front apron has a warm antique finish. It allows for either drop-in or undermount installation and has a 3.5 inch drain for standard U.S. plumbing connections. Included with sku is a matching hand hammered copper strainer drain which matches seemlessly with the sink. Due to the handcrafted nature of this product, it will vary in appearance, finish, texture, hammering and other details. Dimensions may vary up to 1/2 in. We strongly suggest you receive the actual piece before making any installation cuts. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning simply use a mild soap and water, other cleaners are not necessary. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.