Undermount 32 in Stainless Steel Workstation Kitchen Sink with Brushed Nickel Faucet
- Mfr # NKS-SBALLINART04H07BN
- Zoro # G224931422
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Finish
Polished
Includes
Basket Strainer, Colander, Cutting Board, Faucet, Sink Grid
Overall Length
32 in
Overall Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NKS-SBALLINART04H07BN
- Zoro #
- G224931422
- UPC #
- 733428483321
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Length
- 32 in
- Overall Width
- 19 in
Details
- Finish
- Polished
- Includes
- Basket Strainer, Colander, Cutting Board, Faucet, Sink Grid
- Body Material
- Stainless Steel
- Color
- Brushed Nickel
Description
Step into a world where practicality meets elegance with Novatto's sleek all-in-one stainless steel kitchen sink and brushed nickel commercial faucet combo. Crafted from premium thick 18-gauge 304 grade stainless steel, this sink isn't just about looks-it offers exceptional corrosion and rust resistance. Designed with a single, spacious basin, it maximizes workspace and efficiency, with a strategically placed drain in the back corner. The dual action kitchen faucet works seamlessly with this set reaching from corner to corner with any accessory on deck. Its generous exterior dimensions of 32 x 19 x 10 inches provide ample room for even the largest pots and pans. This comprehensive set includes everything you need: a sink, grid, colander, strainer, cutting board, and a basket drainer, all working in harmony to elevate your kitchen experience. The standard undermount installation is a breeze with the included template and mounting clips, ensuring a seamless fit with your countertop. The rear-placed drains make cleaning effortless, maintaining the sink's pristine condition. Elevate your kitchen's style and functionality with Novatto's stainless sinks and transform everyday tasks into moments of luxury.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.