Shop NOVATTO
See all product information
Create Account
Baja Undermount 32-1/2 in Single-Bowl Sand Granite Composite Kitchen Sink
- Mfr # NKGC-SBUND-SA
- Zoro # G124931447
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Body Material
Granite Composite
Overall Length
32-1/2 in
Bowl Depth
16-3/4 in
Color
Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKGC-SBUND-SA
- Zoro #
- G124931447
- UPC #
- 733428483635
- Country of Origin
- China
- Body Material
- Granite Composite
- Color
- Sand
- Includes
- Sink Only
- Finish
- Polished
Dimensions
- Overall Height
- 10 in
- Overall Length
- 32-1/2 in
- Bowl Depth
- 16-3/4 in
- Overall Width
- 19 in
- Bowl Width
- 30-5/16 in
Description
Experience the harmony of practicality and elegance with Novatto's BAJA granite composite kitchen sinks. Novatto's advanced technology blends natural quartz with pure acrylic resins, offering deep, rich colors and UV stabilization, ensuring your sink remains as captivating as the day it was installed. Shown in a breathtaking sand color and available in five other seamless colors. Designed for standard under-mount installation, this sink is heat resistant and gracefully withstands rapid temperature changes from hot to cold water. Its material is highly resistant to stains, scratches, abrasions, and impacts. The quartz composition absorbs vibrations, allowing minimizing noise during use. Measuring 32.5 x 19 x 10-inches with a standard 3. It's the quintessential choice for those seeking a perfect blend of luxury and practicality, transforming any space into a sanctuary of style and efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.