Shop NOVEX

Premium Magnolia 2-Ply Jumbo Kitchen Paper Towel Roll, 250 sheets, 12PK

  • Mfr # T7200

  • Zoro # G323372980


product price:  $39.19
/pk 12, $3.27/ea

Key Features

Sheet Width
8 in
Sheet Length
11 in
Material
Paper
Ply
2
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T7200
Zoro #
G323372980
UPC #
855292000722
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
11 in

Details

Color
White
Item
Paper Towel
Material
Paper
Ply
2
Number of Sheets
250

Description

Tackle any kitchen task with ease using the Novex Kitchen Roll Towel, Jumbo 2-Ply. Designed for superior absorbency and durability, these jumbo-sized paper towels are perfect for handling spills, wiping surfaces, and keeping your kitchen spotless. The 2-ply construction provides extra strength and softness, making them ideal for both heavy-duty cleaning and gentle use. With more sheets per roll, Novex Jumbo Kitchen Towels offer excellent value, reducing the need for frequent replacements. Whether for home or commercial use, trust Novex to deliver a reliable, high-performance cleaning solution for your kitchen.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.