Shop NOVEX

White Multifold Paper Towel, 9.125 in x 9.5 in, 4000PK

  • Mfr # J6100

  • Zoro # G423372989


product price:  $41.35
/pk 4000, $0.01/ea

Key Features

Sheet Width
9.125 in
Material
Paper
Sheet Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J6100
Zoro #
G423372989
UPC #
855292000616
Country of Origin
United States

Dimensions

Sheet Width
9.125 in
Sheet Length
9.5 in

Details

Item
Paper Towel
Material
Paper
Color
White

Description

The Novex J6100 Multifold Towel in white is the perfect blend of convenience, quality, and performance for any restroom or workspace and commercial enviroment. Designed for smooth and hygienic dispensing, these multifold towels are absorbent and strong, ideal for drying hands quickly or wiping down surfaces. Their compact design helps reduce waste, and the soft texture ensures a comfortable user experience. Whether for commercial restrooms, offices, or kitchens, the Novex Multifold Towel offers a reliable and cost-effective solution. Compatible with most standard multifold towel dispensers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.