Zoro Homepage

Adjustable Height Monitor Arm, 17 lb. ca

  • Mfr # 930+2089+000

  • Zoro # G5293505


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Material
Steel, Aluminum, Plastic
Height
15.9"
Weight Capacity
17 lb
Features
Cable Management, Adjustable, Gas Spring, Durable, Ergonomic, 180° Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930+2089+000
Zoro #
G5293505
UPC #
-
Country of Origin
China

Dimensions

Height
15.9"
Length
20.3"
Max. Screen Size Supported
28 in

Details

Color
Black, Silver
Material
Steel, Aluminum, Plastic
Weight Capacity
17 lb
Item
Adjustable Height Monitor Arm,17 lb. ca
Features
Cable Management, Adjustable, Gas Spring, Durable, Ergonomic, 180° Swivel
Includes
3-in-1 Mount, Cable Clips, User Guide.
Product Type
Mounting Arm
Recycled
No
Assembly
Not Required
Device Supported
Monitor
Mounting Pattern
75 x 100

Description

Adjustable Height Monitor Arm,17 lb. ca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.