Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Novus Products Spill Control Station, Chem/Hazmat AB-SCDX

Spill Control Station, Chem/Hazmat (Discontinued)

  • Mfr # AB-SCDX
  • Zoro # G3538062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-SCDX
Zoro #
G3538062
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7 in
Height
15 in
Length
11 1/2 in
Container Size
13"H x 10-1/2"W

Details

Item
Spill Control Station
Color
Black
Fluids Absorbed
Chemical, Hazmat
Spill Control - Fluids Absorbed
Chemical, Hazmat
Container Type
Wall Mounted Rack
Container Capacity
6 gal
Number of Components
1
Includes
Spill Station Sticker, 18 in Bilingual Safety Cone, 31 in Bilingual Safety Cone, 32 oz Jug-Absorbent Powder, (12) Small Absorbent Pads, Vinyl Gloves, Trash Bags, Large Wire Rack, Broom/Squeegee and Dust Pan Set, and (2) Large Spill Pads
Volume Absorbed Range
0 to 9 gal
UV Resistant
No
Portable
No
Static Dissipative
No
Lockable
No
Wheels
No
Material
Metal
Volume Absorbed per Pkg.
7 gal
For Use With
6XMH2, 6XMH3, 6XMH0, 6XMG9, 4WLX8, 6XMH1, 4WLX9, 4WLY1, 4WLY2, and 4WLY4

Description

Fluids Absorbed Chemical, Hazmat, Container Type Wall Mounted Rack, 6 gal Container Capacity, 13 In.H x 10-1/2 In.W Container Size, Lockable No, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.