Zoro Homepage

Copper C Tap 2-2 Main And Tap

  • Mfr # CTH-22

  • Zoro # G1633182


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Copper C Taps
Color
Copper
Material
Copper
Conductor Size
(Run) 2 SOL-2 STR
Tap Size
2 SOL-2 STR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-22
Zoro #
G1633182
UPC #
662381022172
Country of Origin
India

Dimensions

Conductor Size
(Run) 2 SOL-2 STR
Tap Size
2 SOL-2 STR
Size
L=.750 - W=.625 - H=1.00

Details

Item
C-Tap,Copper,2-2 Main/Tap
Type
Copper C Taps
Color
Copper
Material
Copper
Application
Terminate-Splice-Tap
Temperature Rating
90° C
Voltage Rating
600 V
Finish
Copper
Mechanical Durability
Single Use
Environmental Conditions
90 C
Fixing Type
Compress
Assortment
Copper Compression Taps

Description

C-Tap,Copper,2-2 Main/Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.