Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper C Tap 4/0-1 Main

  • Mfr # CTH-111

  • Zoro # G1633079


product price: $29.35
/ea

Key Features

Type
C-Taps
Color
Blue
Standards
UL Listed, cULus
Material
Copper
Conductor Size
4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTH-111
Zoro #
G1633079
UPC #
662381098108
Country of Origin
India

Dimensions

Conductor Size
4/0 AWG
Size
4/0-8 AWG
Tap Size
8 AWG

Details

Item
C-Tap,Copper,4/0-1 Main
Type
C-Taps
Color
Blue
Standards
UL Listed, cULus
Material
Copper
Finish
Copper
Voltage Rating
600 V
Temperature Rating
90° C
Fixing Type
Compress
Environmental Conditions
90 C
Mechanical Durability
Single Use
Application
Terminate, Splice, Tap Power Connectors
Certifications
UL Listed, cULus
Ul Standard
UL486A
Assortment
Copper Compression Taps

Description

C-Tap,Copper,4/0-1 Main

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.