Zoro Homepage

Flat Washer, For Screw Size 3/8" , Stainless Steel

  • Mfr # SSFW-6

  • Zoro # G1644997


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Material
Stainless Steel
System of Measurement
Inch
Fits Bolt Sizes
3/8"
Flat Washer Type
Flat Washer
Washer Basic Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSFW-6
Zoro #
G1644997
UPC #
662381054234
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Fits Bolt Sizes
3/8"

Details

Item
Flat Washer
Material
Stainless Steel
System of Measurement
Inch
Flat Washer Type
Flat Washer
Washer Basic Material
Stainless Steel

Description

SS Flat Washer,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.