Zoro Homepage

Flexible Sleeve .180" Id

  • Mfr # FS008

  • Zoro # G1634530


product price: $0.18
/ea
Sold in multiples of 100 for $18.00

Key Features

Type
Splice
For Use With
Fine Stranded and Flexible Wire
Application
Splice
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS008
Zoro #
G1634530
UPC #
662381191014
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Splice Wire Connector
Type
Splice
For Use With
Fine Stranded and Flexible Wire
Application
Splice
Material
Copper

Description

Flexible Sleeve,0.180 In. ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.