Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Male Disc.187 16-14

  • Mfr # M16-187-2N

  • Zoro # G1639309


product price: $0.68
/ea
Sold in multiples of 100 for $68.00

Key Features

Wire Size
16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Number Of Terminals
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16-187-2N
Zoro #
G1639309
UPC #
662381071125
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16-14 AWG
Terminal Size
.187 X .020

Details

Item
Male Disconnect,Nylon,0.187,16-14 AWG
Material
Nylon Insulation
Color
Blue
Application
Wire Termination
Number Of Terminals
1
Type
Nylon Insulated Male Disconnect
Standard
cULus
Voltage Rating
600 V

Description

Male Disconnect,Nylon,0.187,16-14 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.