Plier Tap Conn 12-10
Mfr # PTC12-10
Zoro # G1641293
product price: $1.19
/eaSold in multiples of 25 for $29.75
Key Features
For Minimum Wire Size
12 AWG
For Maximum Wire Size
10 AWG
Number of Terminations
1
Maximum Operating Temperature
75 Degrees C
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTC12-10
Zoro #
G1641293
UPC #
662381079923
Country of Origin
Taiwan, Province of China
Dimensions
For Minimum Wire Size
12 AWG
For Maximum Wire Size
10 AWG
Wire Size
12-10 AWG
Details
Item
Mechanical Lug
Number of Terminations
1
Maximum Operating Temperature
75 Degrees C
Standards
cULus
Material
Vinyl Insulation
Color
Yellow
Type
Plier Tap Connector
Standard
cULus
Application
Wire Termination
Environmental Conditions
75 C
Maximum Voltage
600 V
Body Material
Copper
Description
Plier Tap Connector,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.