Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Indicator Light Red Lens

  • Mfr # 79780LW

  • Zoro # G1630437


product price: $12.59
/ea

Key Features

Voltage
125V
Color
Red Lens, White
Shape
Round
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79780LW
Zoro #
G1630437
UPC #
662381797803
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.91 in

Details

Item
Round Indicator Light Red Lens
Voltage
125V
Color
Red Lens, White
Shape
Round

Description

Round Indicator Light Red Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.