Saddle Tie Mount, Black, 0.120"

  • Mfr # SM-1-B

  • Zoro # G1644419


product price:  $0.11
/ea
Sold in multiples of 100 for $11.00

Key Features

Color
Black
Material
Nylon 66
Width
0.39"
Basic Material
Plastic
Length
19/32"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM-1-B
Zoro #
G1644419
UPC #
662381132079
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.39"
Length
19/32"

Details

Item
Saddle Tie Mount
Color
Black
Material
Nylon 66
Basic Material
Plastic
Mounting Method
Screw
Application
Cable Fastening

Description

Saddle Tie Mount,Black,0.120 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.