Service Post One Wire 6-3 Awg
Mfr # SPM-4L
Zoro # G1644699
product price: $44.39
/eaKey Features
Material
Copper
Standard
UL486B
Application
Wire Termination
Wire Type
Class A & B
Finish
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPM-4L
Zoro #
G1644699
UPC #
662381021038
Country of Origin
United States
Dimensions
Wire Size
6 SOL - 3 STR
Size
Stud=3/8 x 16-1 1/8 - Hex Nut=9/16 x 18
Details
Item
Service Post Connector,1 Wire,6-3 AWG
Material
Copper
Standard
UL486B
Application
Wire Termination
Wire Type
Class A & B
Finish
Copper
Number Of Conductors
1
Environmental Conditions
90 C
Type
Service Post Connectors
Voltage Rating
600 V
Color
Copper
Temperature Rating
90° C
Assortment
Copper Service Posts
Description
Service Post Connector,1 Wire,6-3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.