Zoro Homepage

Service Post One Wire 8-7 Awg

  • Mfr # SPM-2L

  • Zoro # G1644662


product price: $33.29
/ea

Key Features

Material
Copper
Standard
UL486B
Temperature Rating
90° C
Color
Copper
Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPM-2L
Zoro #
G1644662
UPC #
662381021014
Country of Origin
United States

Dimensions

Size
Stud=1/4 x 20-1 - Hex Nut=3/8 x 24
Wire Size
8 SOL - 7 STR

Details

Item
Service Post Connector,1 Wire,8-7 AWG
Material
Copper
Standard
UL486B
Temperature Rating
90° C
Color
Copper
Wire Type
Class A & B
Voltage Rating
600 V
Finish
Copper
Number Of Conductors
1
Application
Wire Termination
Environmental Conditions
90 C
Type
Service Post Connectors
Assortment
Copper Service Posts

Description

Service Post Connector,1 Wire,8-7 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.