Zoro Homepage

Tap Connector 500 (Al/Cu)

  • Mfr # TCP500

  • Zoro # G1646062


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Conductor Material
Aluminum, Copper
For Minimum Wire Size
4 SOL
For Maximum Wire Size
500 MCM
Body Material
Bronze
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP500
Zoro #
G1646062
UPC #
662381021441
Country of Origin
India

Dimensions

For Minimum Wire Size
4 SOL
For Maximum Wire Size
500 MCM
Wire Size
500 - 350 MCM
Dimensions
H=2.559 - W=1.677
Tap Size
500 MCM - 4 SOL

Details

Item
Mechanical Lug
For Conductor Material
Aluminum, Copper
Body Material
Bronze
Contact Finish
Tin
Maximum Operating Temperature
90 Degrees C
Material
Tin Plated Bronze
Type
Tap Connectors Tin Plated
Color
Tin Plated Bronze
Environmental Conditions
90 C
Finish
Tin Plated Bronze
Temperature Rating
90° C
Application
Wire Termination
Assortment
Copper Split Bolts

Description

Tap Connector,Al/Cu,500 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.