Zoro Homepage

Tap Connector 800 (Al/Cu)

  • Mfr # TCP800

  • Zoro # G1646029


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Tin Plated Bronze
Body Material
Bronze
Type
Tap Connectors Tin Plated
Wire Size
800 - 600 MCM
Color
Tin Plated Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP800
Zoro #
G1646029
UPC #
662381021458
Country of Origin
India

Dimensions

Wire Size
800 - 600 MCM
Tap Size
800 MCM - 2 SOL
Dimensions
H=3.818 - W=1.889
For Maximum Wire Size
800 MCM
For Minimum Wire Size
2 SOL

Details

Item
Mechanical Lug
Material
Tin Plated Bronze
Body Material
Bronze
Type
Tap Connectors Tin Plated
Color
Tin Plated Bronze
Finish
Tin Plated Bronze
Environmental Conditions
90 C
Application
Wire Termination
Temperature Rating
90° C
Assortment
Copper Split Bolts
Contact Finish
Tin
For Conductor Material
Aluminum, Copper
Maximum Operating Temperature
90 Degrees C

Description

Tap Connector,Al/Cu,800 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.