10" Half Round Double Cut Bastard File - Boxed
- Mfr # 04995N
- Zoro # G2937742
product price:Â
$
21.59
/ea
Key Features
Profile Shape
Half Round
Length
10 in
Thickness
5/32 in
Pattern
American
Application
For Tool and Die Makers, Jewelers, Model Makers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04995N
- Zoro #
- G2937742
- UPC #
- 037103218803
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- Cut Type
- Bastard/Double
- Pattern
- American
- Application
- For Tool and Die Makers, Jewelers, Model Makers
- Handle Design
- Tang
- Finish
- Natural
- Edge Cut Style
- Single
- File Style
- American Pattern File
- File Material
- Natural
- File Type
- Handy File
- Rigidity
- Rigid
- Face Cut Style
- Double-Cut, Single-Cut
- Number of Cut Edges
- 2
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Regular Taper
- File Coarseness
- Bastard Cut
- Includes Handle
- No
- Shape
- Half Round
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 5/32 in
- File Width
- 19/32 in
- File Length without Tang
- 10 in
- Width
- 0.595 in
Description
If you work with metal, the Crescent Nicholson 10" Half Round File is an essential. It is a versatile tool for all your filing needs. The half round file has a bastard cut and can be used to smooth out sharp edges and remove burrs from metal surfaces. Made of natural high-quality material, this hand file has a length of 10 in. It also features a tang handle design that offers easy gripping and control while filing. With its box packaging, the Crescent Nicholson 10" Half Round File is ideal for professional craftsmen who demand top quality tools on the job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.