Toggle Switch Bat, Dpst On-Off Screw
Mfr # 78290TS
Zoro # G1630260
product price: $26.89
/eaKey Features
Switch Function
On/Off
Contact Form
DPST
Actuator Style
Bat
Amps
16A @ 125VAC, 8A @ 250VAC
Terminals
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78290TS
Zoro #
G1630260
UPC #
662381782908
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
L=1.750 - H=.765 - W=.836
Details
Switch Function
On/Off
Contact Form
DPST
Actuator Style
Bat
Amps
16A @ 125VAC, 8A @ 250VAC
Terminals
Screw
Item
Toggle Switch
Product Type
Toggle Switch
Mounting
Snap Mount
Color
Brass-Nickel
Amperage Rating
16 Amp (125 VAC) - 8 Amp (250 VAC)
Action
Toggle Switch
Actuator
Toggle Switch
Contact Configuration
DPST
Contact Rating
16 Amp (125 VAC) - 8 Amp (250 VAC)
Application
Motor-Equipment Control
Type
Toggle Switch
Voltage Rating
125-250 VAC
Description
Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.