Shop NSI
See all product information
Create Account
TORK 402B 24 Hour Plug-In Timer Single Grounded Outlet, 125V, Indoor, 30 Minute Tabs
- Mfr # 402B
- Zoro # G802711996
product price:Ā
$
44.59
/ea
Key Features
Mounting
Plug
Type
Indoor Heavy Duty Plug in Timer
Application
Automatic On/Off Lamps-Radio-Appliances-TV
Action
Grounding Plug In
Voltage Rating
125 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402B
- Zoro #
- G802711996
- UPC #
- 786261160911
- Country of Origin
- China
- Mounting
- Plug
- Type
- Indoor Heavy Duty Plug in Timer
- Application
- Automatic On/Off Lamps-Radio-Appliances-TV
- Action
- Grounding Plug In
- Voltage Rating
- 125 VAC
- Standard
- cULus
- Scheduling
- 24 Hour
Description
NSI TORKĀ® 402B 24 HOUR PLUG-IN TIMER SINGLE GROUNDED OUTLET, 125V, INDOOR, 30 MINUTE TABS APPLICATIONS:
- AUTOMATICALLY TURN ON/OFF AIR CONDITIONERS, HEATERS AND OTHER HEAVY DUTY APPLIANCES. TURN ON/OFF LAMPS AND COFFEE-MAKERS TURN ON/OFF FANS FOR ANY SET TIME PERIOD FEATURES:
- GROUNDED PLUG & OUTLET CAPTIVE TABS EVERY 30 MIN MULTIPLE ON/OFFS MANUAL ON/TIMER SWITCH RATINGS:
- 125VAC 15A RESISTIVE 125VAC, 1250W TUNGSTEN 125VAC, 1/3HP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.