Zoro Homepage

Plug-In Timer, 24 hr, Black

  • Mfr # 602B

  • Zoro # G004846762


product price: $19.99
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
125V AC
Watts
500 W
Receptacles
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602B
Zoro #
G004846762
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/5 in
Depth
2 1/4
Length
8 7/20 in
Overall Depth
2 1/4 in
Overall Width
8 3/16 in
Overall Height
8 3/8 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
125V AC
Watts
500 W
Receptacles
Not Available
Max. On/Off Cycles
Not Available
Color
Black
Features
Manual On Switch
Receptacle Type
Not Available
Standards
cUL, UL Listed
Amps
15 A
NEMA Plug Configuration
5-15P
Number of Gangs
2
Style
Plug In
Digital/Mechanical
Digital
Type of Switch
Digital
Indoor / Outdoor
Outdoor
HP @ 120V
1/2 hp
Battery Type
Not Available
HP @ 240V
Not Available
Voltage Rating
125
Certifications
cULus
NEMA Receptacle Configuration
5-15R
AC Voltage Rating
125V AC
Time Setting - Minimum
30 min
Time Setting - Maximum
24 hr
Compatible Lighting
Compact Fluorescent, Incandescent, LED
Current Rating - Maximum
15 A
Indoor/Outdoor Usage
Outdoor
Wattage - Maximum
500 W
Astronomic Functionality
Not Astronomic
Body Color
Black
Number of Receptacles
2
Horsepower @ 120V - Maximum
1/3 hp
Application
Lighting, Pump Controls, Sprinklers
Display Type
Digital
On/Off Cycles - Maximum
24

Description

Plug-In Timer, Digital, Min. Time Setting 30 min, Max. Time Setting 24 hr, Max. On/Off Cycles Not Available, Voltage 125V AC, Watts 500 W, Amps 15 A, HP @ 120V 1/2 hp, HP @ 240V Not Available, Type of Switch Digital, Outdoor, Receptacles Not Available, Receptacle Type Not Available, Color Black, Length 8 7/20 in, Width 8 1/5 in, Depth 2 1/4, Style Plug In, Number of Gangs 2, Battery Type Not Available, Features Manual On Switch, Standards cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.