2303 2RSTN YRLN5, 2300 Series SelfAligning Ball Bearing
- Mfr # 2303 2RSTN YRLN5
- Zoro # G307375662
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
Plastic
Bore Diameter
0.6693 in
Outside Diameter
1.8504 in
Seal Type
2RS - Rubber Seal on Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2303 2RSTN YRLN5
- Zoro #
- G307375662
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Plastic
- Seal Type
- 2RS - Rubber Seal on Two Sides
- Lubricant Material
- Higher and Lower Temperature Grease
Dimensions
- Bore Diameter
- 0.6693 in
- Outside Diameter
- 1.8504 in
- Outer Ring Width
- 0.748 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.