Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (80x140x26 mm)
- Mfr # 6216-2RS
- Zoro # G223939931
product price:Â
$
31.49
/ea
Key Features
Number of Rows
Single
Bore Diameter
80 mm
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Outer Ring Width
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6216-2RS
- Zoro #
- G223939931
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- Closure
- Double Seals
Dimensions
- Bore Diameter
- 80 mm
- Outer Ring Width
- 26 mm
- Outside Diameter
- 140 mm
Description
6216-2RS is a 6200 series single row deep groove radial ball bearing with an 80 mm bore, 140 mm outside diameter, and 26 mm width. Double rubber seals retain lubricant and help protect internal rolling elements from dust and debris. Designed for radial loads and light axial loads in standard industrial rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6216-2RS Series: 6200 Series Inner Diameter (ID): 80 mm Outer Diameter (OD): 140 mm Width (W): 26 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.