Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (17x40x12 mm)
- Mfr # 6203-2RS
- Zoro # G223939900
product price:Â
$
2.29
/ea
Sold in multiples of 8 for
$18.32
Key Features
Closure
Double Seals
Cage Material
Chrome Steel
Bore Diameter
17 mm
ABEC Rating
ABEC-1
Outer Ring Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6203-2RS
- Zoro #
- G223939900
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Seals
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 12 mm
- Outside Diameter
- 40 mm
Description
6203-2RS is a 6200 series single row deep groove radial ball bearing with a 17 mm bore, 40 mm outside diameter, and 12 mm width. Double rubber seals retain lubricant and help protect internal rolling elements from dust and debris contamination. Designed with deep raceway grooves for radial loads and light axial loads in general-purpose rotating equipment. Suitable for motors, pumps, fans, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6203-2RS Series: 6200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 12 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.