
Deep Groove Radial Ball Bearing, Double Sealed, 10 mm Dia
Mfr # 6000VVC3
Zoro # G512498897
product price: $40.15
/eaKey Features
Static Radial Load Capacity
1970 N
Closure
Double Sealed
Fillet Radius
0.3 mm
Type
Deep Groove
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6000VVC3
Zoro #
G512498897
UPC #
-
Country of Origin
Japan
Dimensions
Fillet Radius
0.3 mm
Bore Diameter
10 mm
Outside Diameter
26 mm
Outer Ring Width
8 mm
Details
Static Radial Load Capacity
1970 N
Closure
Double Sealed
Type
Deep Groove
Cage Material
Steel
Item
Radial Ball Bearing
Maximum Temperature
-10 to +110°C
Dynamic Radial Load Capacity
4550 N
Maximum Speed
30000 rpm
Description
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.