Deep Groove Radial Ball Bearing, Double Sealed, 100 mm Dia

  • Mfr # 6220VV

  • Zoro # G007380454


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Steel
Bore Diameter
100 mm
Static Radial Load Capacity
93000 N
Maximum Temperature
-10 to +110°C
Fillet Radius
2.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6220VV
Zoro #
G007380454
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
100 mm
Fillet Radius
2.1 mm
Outside Diameter
180 mm
Outer Ring Width
34 mm

Details

Cage Material
Steel
Static Radial Load Capacity
93000 N
Maximum Temperature
-10 to +110°C
Item
Radial Ball Bearing
Maximum Speed
3600 rpm
Closure
Double Sealed
Type
Deep Groove
Dynamic Radial Load Capacity
122000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.