Deep Groove Radial Ball Bearing, Double Sealed, 3/4 in Dia

  • Mfr # 6203 12VV

  • Zoro # G609119087


product price:  $16.89
/ea

Key Features

Outer Ring Width
12 mm
Closure
Double Sealed
Bore Diameter
3/4 in
Type
Deep Groove
Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6203 12VV
Zoro #
G609119087
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
12 mm
Bore Diameter
3/4 in
Outside Diameter
40 mm

Details

Closure
Double Sealed
Type
Deep Groove
Item
Radial Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.