Deep Groove Radial Ball Bearing, Double Sealed, 45 mm Dia

  • Mfr # 6009VV

  • Zoro # G407376262


product price:  $57.19
/ea

Key Features

Type
Deep Groove
Closure
Double Sealed
Dynamic Radial Load Capacity
20900 N
Outer Ring Width
16 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6009VV
Zoro #
G407376262
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
16 mm
Bore Diameter
45 mm
Outside Diameter
75 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Dynamic Radial Load Capacity
20900 N
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.