Deep Groove Radial Ball Bearing, Double Sealed, 85 mm Dia

  • Mfr # 6217VVC3

  • Zoro # G009119793


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
150 mm
Bearing Material
Steel
Static Radial Load Capacity
13900 lbf
Seal Type
Two Non-Contact Seals
Bore Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6217VVC3
Zoro #
G009119793
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
150 mm
Bore Diameter
85 mm
Outer Ring Width
28 mm

Details

Item
Radial Ball Bearing
Bearing Material
Steel
Static Radial Load Capacity
13900 lbf
Seal Type
Two Non-Contact Seals
Type
Deep Groove
Maximum Speed
5000 rpm
Closure
Double Sealed
Dynamic Radial Load Capacity
19800 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.