Deep Groove Radial Ball Bearing, Single Shielded, 25 mm Dia

  • Mfr # 6205VC3

  • Zoro # G409118914


product price:  $19.45
/ea

Key Features

Type
Deep Groove
Outside Diameter
52 mm
Closure
Single Shielded
Dynamic Radial Load Capacity
3300 lbf
Maximum Speed
15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6205VC3
Zoro #
G409118914
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
52 mm
Bore Diameter
25 mm
Outer Ring Width
15 mm

Details

Type
Deep Groove
Closure
Single Shielded
Dynamic Radial Load Capacity
3300 lbf
Item
Radial Ball Bearing
Maximum Speed
15000 rpm
Static Radial Load Capacity
1770 lbf
Bearing Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.