Deep Groove Radial Ball Bearing, Single Shielded, 75 mm Dia

  • Mfr # 6315Z C3

  • Zoro # G807381057


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Closure
Single Shielded
Bore Diameter
75 mm
Outside Diameter
160 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6315Z C3
Zoro #
G807381057
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
75 mm
Outside Diameter
160 mm
Outer Ring Width
37 mm
Fillet Radius
2.1 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Single Shielded
Cage Material
Steel
Maximum Temperature
250°F
Static Radial Load Capacity
77000 N
Dynamic Radial Load Capacity
113000 N
Maximum Speed
5000 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.