Shop NSK
See all product information
Create Account
L68111RG, Tapered Inch Roller Bearing, L68111RG
- Mfr # L68111RG
- Zoro # G407137795
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Outside Dia. (In.)
2.3612 in
Cup Width
0.6105 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- L68111RG
- Zoro #
- G407137795
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Dia. (In.)
- 2.3612 in
- Cup Width
- 0.6105 in
Details
- Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.