Shop NTN
See all product information
Create Account
2214, SelfAligning Ball Bearing 70 Mm Id X 125 Mm Od X 31 Mm W Cylindrical Bore Open
- Mfr # 2214
- Zoro # G207380582
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Bore Diameter
70 mm
Seal Type
No Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2214
- Zoro #
- G207380582
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Seal Type
- No Seal
- Number of Rows
- Double Row
- Lubricant Material
- Standard Lubrication
- Dynamic Radial Load Capacity
- 44000 N
Dimensions
- Bore Diameter
- 70 mm
- Outer Ring Width
- 31 mm
- Outside Diameter
- 125 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.