Taper Roller Bearing-Set, Single Row, ID 0.8437 x OD 1.7810 x W 0.6100 in
- Mfr # LM12748/LM12710
- Zoro # G724973007
product price:Â
$
17.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM12748/LM12710
- Zoro #
- G724973007
- UPC #
- -
- Country of Origin
- China
Description
LM12748/LM12710 is a single row open tapered roller bearing set with a 0.8437 inch bore, 1.7810 inch outside diameter, and 0.6100 inch overall width. Built with a tapered roller bearing cone and matching cup to support radial loads and axial loads in one direction. The compact cone-and-cup design provides serviceable support for light-duty wheel-end, axle, and small equipment assemblies where tapered roller load handling is required. Commonly used in utility trailers, boat trailers, lawn equipment, garden carts, and compact machinery hubs. Product Specifications: Bearing Type: Single Row Tapered Roller Bearing Set Part Number: LM12748/LM12710 Series: Inch Tapered Roller Bearing Set Inner Diameter (ID): 0.8437 inch Outer Diameter (OD): 1.7810 inch Width (W): 0.6100 inch Closure Type: Open Load Direction: Radial and One-Directional Axial Loads Precision Rating: Standard Precision Material: Chrome Steel Applications: Utility trailers Boat trailers Lawn equipment Garden carts Compact machinery hubs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.