352, Tapered Roller Bearing Cup Single Cup 3548 In Od X 08586 In W Case Carburized Steel
- Mfr # 352
- Zoro # G807379986
product price:Â
$
25.19
/ea
Key Features
Cup Width
21.808 mm
Material
Case Carburized Steel
Min. Housing Shoulder Dia. (mm.)
82 mm
Outside Dia. (mm)
90.119 mm
Max. House Fillet Radius (mm)
2.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 352
- Zoro #
- G807379986
- UPC #
- -
- Country of Origin
- Japan
- Material
- Case Carburized Steel
Dimensions
- Cup Width
- 21.808 mm
- Min. Housing Shoulder Dia. (mm.)
- 82 mm
- Outside Dia. (mm)
- 90.119 mm
- Max. House Fillet Radius (mm)
- 2.3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.