Shop NTN
See all product information
Create Account
6003ZU1, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Single Shielded, NTN 6003ZU1
- Mfr # 6003ZU1
- Zoro # G507477418
product price:Â
$
17.25
/ea
Key Features
System of Measurement
Metric
Type
Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Seal Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6003ZU1
- Zoro #
- G507477418
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Seal Material
- Steel
- Number of Rows
- Single Row
- Lubricant Material
- Standard Lubrication
- Seal Type
- Seal on One Side
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 10 mm
- Outside Diameter
- 35 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.