Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 112 lbf, 24V DC

  • Mfr # ND3L-24-20-150-IP65-A256

  • Zoro # G207868080


product price: $152.96
/ea
Free Shipping & Returns

Key Features

Gear Ratio
20:1
Housing Material
Aluminum
Rated Load
112 lb
Duty Cycle
25 %
Stroke Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND3L-24-20-150-IP65-A256
Zoro #
G207868080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stroke Length
150 mm
Retracted Length
255 mm

Details

Gear Ratio
20:1
Item
Actuator
Housing Material
Aluminum
Rated Load
112 lb
Duty Cycle
25 %
Full Load Amps
1.6 A
Limit Switch Type
Preset
Drive System Type
Gear
Gear Case Type
Aluminum
Speed @ Rated Load
12.3 mm/sec
Standards
CE Listed, Electromagnetic Compatibility Directive 2014/30/Eu, Medical Device Directive 93/42/EEC (LD3M Only)
Max. Ambient Temp.
65 Degrees C/149 Degrees F
Enclosure Type
IP54
Voltage
24V DC
Series
ND3L
Operating Temperature - Maximum
149 Degrees F
Limit Switch Setting
Fixed
Nut Material
Plastic
Full Load Current
1.6 A
Load Capacity
112 lbf
Speed at No Load
1.72 in/sec
System of Measurement
Metric
Gear Material
Aluminum
Speed at Full Load
0.21 in/sec
Enclosure IP Rating
IP65
Motor Type
Permanent Magnet
Operating Temperature - Minimum
-13 Degrees F
Includes Capacitor
Capacitor Included

Description

Actuator, Motor Type Permanent Magnet, Voltage 24V DC, Nut Material Plastic, Load Capacity 112 lbf, Stroke Length 150 mm, Speed at Full Load 0.21 in/sec, Duty Cycle 25 Percent, Full Load Current 1.6 A, Retracted Length 255 mm, Gear Material Aluminum, Includes Capacitor Capacitor Included, Drive System Type Gear, Enclosure IP Rating IP65, Housing Material Aluminum, Limit Switch Setting Fixed, Operating Temperature - Maximum 149 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.