Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 6026C3
Zoro # G423429256
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Type
Straight
Flange Type
Non-Flanged
Internal Clearance
C3
Series
DGBB
Outer Ring Width
33 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6026C3
- Zoro #
- G423429256
- UPC #
- -
- Country of Origin
- Japan
- Outer Ring Type
- Straight
- Flange Type
- Non-Flanged
- Internal Clearance
- C3
- Item
- Radial Ball Bearing
- Series
- DGBB
- Ring Material
- Steel
- Maximum Speed
- 3,200 RPM Grease
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -22 Degrees F
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Closure
- Open
- System of Measurement
- Metric
- Industry Number
- 6026
- ABEC Rating
- 1
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 130 mm, Closure Open, Outer Ring Width 33 mm, Outside Diameter 200 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.