Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
Mfr # 605ZZ
Zoro # G923435276
product price:Â
$
14.69
/ea
Key Features
Series
DGBB
Seal Type
Non-Contact
Bore Diameter
5 mm
Internal Clearance
CN
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605ZZ
- Zoro #
- G923435276
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 5 mm
- Outside Diameter
- 14 mm
- Outer Ring Width
- 5 mm
Details
- Item
- Radial Ball Bearing
- Series
- DGBB
- Seal Type
- Non-Contact
- Internal Clearance
- CN
- System of Measurement
- Metric
- Ring Material
- Steel
- Cage Material
- Steel
- ABEC Rating
- 1
- Lubricant Material
- Shell Alvania #2
- Maximum Speed
- 39,000 RPM
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Outer Ring Type
- Straight
- Industry Number
- 605
- Minimum Temperature
- -22 Degrees F
- Closure
- Double Shielded
- Shield Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Ball Material
- Alloy Steel
- Number of Rows
- One
- Miniature Bearing
- No
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Shielded, Outer Ring Width 5 mm, Outside Diameter 14 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Shell Alvania #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.