Shop NTN
See all product information
Create Account
Deep Groove Ball Bearing
- Mfr # 6220ZZC3/EM
- Zoro # G123430002
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Shielded
ABEC Rating
1
Lubricant Material
Mobil Polyrex EM
Shield Material
Steel
Maximum Speed
3,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6220ZZC3/EM
- Zoro #
- G123430002
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 100 mm
- Outer Ring Width
- 34 mm
- Outside Diameter
- 180 mm
Details
- Closure
- Double Shielded
- ABEC Rating
- 1
- Lubricant Material
- Mobil Polyrex EM
- Shield Material
- Steel
- Maximum Speed
- 3,500 RPM
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Industry Number
- 6220
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- Cage Material
- Steel
- Series
- DGBB
- Minimum Temperature
- -22 Degrees F
- System of Measurement
- Metric
- Internal Clearance
- C3
- Seal Type
- Non-Contact
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 100 mm, Closure Double Shielded, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Lubricant Material Mobil Polyrex EM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.